Zoro Homepage

Replacement for Light Bulb / Lamp Photo Flood B2 replacement light bulb lamp

  • Mfr # PHOTO FLOOD B2 LIGHT BULB / LAMP

  • Zoro # G803200666


product price: $25.95
/ea

Key Features

Watts
500
Wattage Equivalency
500
Bulb Shape
PS25
Color Temperature
4800
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHOTO FLOOD B2 LIGHT BULB / LAMP
Zoro #
G803200666
UPC #
-
Country of Origin
China

Details

Watts
500
Wattage Equivalency
500
Bulb Shape
PS25
Color Temperature
4800
Voltage
120
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)

Description

Replacement for Light Bulb / Lamp Photo Flood B2 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.