Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Light Bulb / Lamp Pl9-c3 replacement light bulb lamp, 2PK

  • Mfr # PL9-C3 LIGHT BULB / LAMP

  • Zoro # G810151470


product price: $50.99
/pk 2, $25.50/ea

Key Features

Voltage
110 V
Bulb Color Temp.
2700 K
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Watts
9 W
Bulb Shape
T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL9-C3 LIGHT BULB / LAMP
Zoro #
G810151470
UPC #
-
Country of Origin
China

Details

Voltage
110 V
Bulb Color Temp.
2700 K
Bulb Base Type
G23 2-PIN PLASTIC CENTER
Watts
9 W
Bulb Shape
T4

Description

Replacement for Light Bulb / Lamp Pl9-c3 replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.