Replacement for Light Bulb / Lamp Polylux XL F70w-835 4000k replacement light bulb lamp, 25PK

  • Mfr # POLYLUX XL F70W-835 4000K LIGHT BULB / LAMP

  • Zoro # G510153019


product price:  $966.99
/pk 25, $38.68/ea
Free Shipping & Returns

Key Features

Bulb Shape
T8
Bulb Color Temp.
4000 K
Wattage Equivalency
70 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POLYLUX XL F70W-835 4000K LIGHT BULB / LAMP
Zoro #
G510153019
UPC #
-
Country of Origin
China

Details

Bulb Shape
T8
Bulb Color Temp.
4000 K
Wattage Equivalency
70 W
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER

Description

Replacement for Light Bulb / Lamp Polylux XL F70w-835 4000k replacement light bulb lamp 25 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.