Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ilc Replacement for Light Bulb / Lamp Q1500t12-120v replacement light bulb lamp Q1500T12-120V LIGHT BULB / LAMP

Replacement for Light Bulb / Lamp Q1500t12-120v replacement light bulb lamp (Discontinued)

  • Mfr # Q1500T12-120V LIGHT BULB / LAMP
  • Zoro # G903220304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q1500T12-120V LIGHT BULB / LAMP
Zoro #
G903220304
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
1500
Bulb Base Type
P40S MOGUL PREFOCUS
Bulb Shape
T11
Bulb Color Temp.
3200

Description

Replacement for Light Bulb / Lamp Q1500t12-120v replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.