
Replacement for Light Bulb / Lamp Q750t4/cl-220v replacement light bulb lamp
Mfr # Q750T4/CL-220V LIGHT BULB / LAMP
Zoro # G103013263
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Voltage
240
Watts
750
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Bulb Color Temp.
3000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q750T4/CL-220V LIGHT BULB / LAMP
Zoro #
G103013263
UPC #
-
Country of Origin
China
Details
Voltage
240
Watts
750
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Bulb Color Temp.
3000
Description
Replacement for Light Bulb / Lamp Q750t4/cl-220v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.