Zoro Homepage

Replacement for Light Bulb / Lamp Q75cl/ms-28v-eiko replacement light bulb lamp

  • Mfr # Q75CL/MS-28V-EIKO LIGHT BULB / LAMP

  • Zoro # G203033475


product price: $68.95
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Wattage Equivalency
75
Watts
75
Voltage
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q75CL/MS-28V-EIKO LIGHT BULB / LAMP
Zoro #
G203033475
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Wattage Equivalency
75
Watts
75
Voltage
28
Color Temperature
3000

Description

Replacement for Light Bulb / Lamp Q75cl/ms-28v-eiko replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.