Shop ILC
See all product information
Create Account
Replacement for Light Bulb / Lamp Qh5m/t3/1cl/ht-575v replacement light bulb lamp
Mfr # QH5M/T3/1CL/HT-575V LIGHT BULB / LAMP
Zoro # G202751172
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Voltage
600
Watts
5000
Bulb Base Type
U-CLIP METAL END WITH WIRE
Bulb Shape
T3
Bulb Color Temp.
2500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QH5M/T3/1CL/HT-575V LIGHT BULB / LAMP
- Zoro #
- G202751172
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 600
- Watts
- 5000
- Bulb Base Type
- U-CLIP METAL END WITH WIRE
- Bulb Shape
- T3
- Bulb Color Temp.
- 2500
Description
Replacement for Light Bulb / Lamp Qh5m/t3/1cl/ht-575v replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.