Zoro Homepage

Replacement for LIGHT BULB / LAMP S52XB-1000

  • Mfr # S52XB-1000 LIGHT BULB / LAMP

  • Zoro # G402933224


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
ET25
Watts
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S52XB-1000 LIGHT BULB / LAMP
Zoro #
G402933224
UPC #
-
Country of Origin
China

Details

Voltage
120
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
ET25
Watts
1000

Description

Replacement for Light Bulb / Lamp S52xb-1000 replacement light bulb lamp 2 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.