Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Light Bulb / Lamp Superflood 4 replacement light bulb lamp

  • Mfr # SUPERFLOOD 4 LIGHT BULB / LAMP

  • Zoro # G303200555


product price: $46.15
/ea

Key Features

Watts
1000
Wattage Equivalency
1000
Bulb Shape
PS35
Color Temperature
3400
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPERFLOOD 4 LIGHT BULB / LAMP
Zoro #
G303200555
UPC #
-
Country of Origin
China

Details

Watts
1000
Wattage Equivalency
1000
Bulb Shape
PS35
Color Temperature
3400
Voltage
120
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)

Description

Replacement for Light Bulb / Lamp Superflood 4 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.