Replacement for Light Bulb / Lamp Xe-wdg-7.5w-24v-frst replacement light bulb lamp, 2PK

  • Mfr # XE-WDG-7.5W-24V-FRST LIGHT BULB / LAMP

  • Zoro # G910153442


product price:  $57.69
/pk 2, $28.85/ea

Key Features

Color Temperature
2800 K
Bulb Shape
T3.25
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
7.5 W
Voltage
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XE-WDG-7.5W-24V-FRST LIGHT BULB / LAMP
Zoro #
G910153442
UPC #
-
Country of Origin
China

Details

Color Temperature
2800 K
Bulb Shape
T3.25
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Watts
7.5 W
Voltage
24 V

Description

Replacement for Light Bulb / Lamp Xe-wdg-7.5w-24v-frst replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.