Zoro Homepage

Replacement For Light BulbW C7 E12 Red Light Bulb Lamp, PK10

  • Mfr # 10PAK:WX-QY47-5

  • Zoro # G105444478


product price: $30.15
/pk 10, $3.01/ea

Key Features

Voltage
120
Watts
15
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
C7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10PAK:WX-QY47-5
Zoro #
G105444478
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
15
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
C7

Description

Replacement for Light Bulb / Lamp 15W C7 E12 RED replacement Light Bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.