Zoro Homepage

Replacement for LIGHT TECHNOLOGY SYSTEMS 580

  • Mfr # 580 LIGHT TECHNOLOGY SYSTEMS

  • Zoro # G502759922


product price: $15.99
/ea

Key Features

Bulb Shape
T2.5
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Wattage Equivalency
10
Watts
10
Voltage
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580 LIGHT TECHNOLOGY SYSTEMS
Zoro #
G502759922
UPC #
-
Country of Origin
China

Details

Bulb Shape
T2.5
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Wattage Equivalency
10
Watts
10
Voltage
6

Description

Replacement for Light Technology Systems 580 replacement light bulb lamp 2 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.