Shop ILC
See all product information
Create Account
Replacement for Lights OF America Rb17t8/cw replacement light bulb lamp, 2PK
Mfr # RB17T8/CW LIGHTS OF AMERICA
Zoro # G010172121
product price:Â
$
62.35
/pk of 2, $31.18/ea
Key Features
Wattage Equivalency
17 W
Bulb Shape
T8
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Color Temp.
4100 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RB17T8/CW LIGHTS OF AMERICA
- Zoro #
- G010172121
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 17 W
- Bulb Shape
- T8
- Bulb Base Type
- G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Color Temp.
- 4100 K
Description
Replacement for Lights OF America Rb17t8/cw replacement light bulb lamp 2 Pack