Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Lincoln LS V8 3.9l 650cca Year2006 replacement light bulb lamp

  • Mfr # LS V8 3.9L 650CCA YEAR2006 LINCOLN

  • Zoro # G402966925


product price: $32.35
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
PGJ19-2
Wattage Equivalency
55
Watts
55
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS V8 3.9L 650CCA YEAR2006 LINCOLN
Zoro #
G402966925
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
PGJ19-2
Wattage Equivalency
55
Watts
55
Voltage
12

Description

Replacement for Lincoln LS V8 3.9l 650cca Year2006 replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.