Replacement for Lincoln Town CAR Year 2002 Seat Belt Light replacement light bulb lamp, 10PK

  • Mfr # TOWN CAR YEAR 2002 SEAT BELT LIGHT LINCOLN

  • Zoro # G810131564


product price:  $42.79
/pk 10, $4.28/ea

Key Features

Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Bulb Shape
T1.75
Voltage
14 V
Watts
1.26 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TOWN CAR YEAR 2002 SEAT BELT LIGHT LINCOLN
Zoro #
G810131564
UPC #
-
Country of Origin
China

Details

Bulb Base Type
WEDGE T1.75-T2 5MM W2.1X4.9D
Bulb Shape
T1.75
Voltage
14 V
Watts
1.26 W

Description

Replacement for Lincoln Town CAR Year 2002 Seat Belt Light replacement light bulb lamp 10 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.