Replacement for Lincoln Town CAR Year 2008 Ashtray Light replacement light bulb lamp, 10PK

  • Mfr # TOWN CAR YEAR 2008 ASHTRAY LIGHT LINCOLN

  • Zoro # G210132123


product price:  $68.75
/pk 10, $6.88/ea

Key Features

Watts
2.66 W
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOWN CAR YEAR 2008 ASHTRAY LIGHT LINCOLN
Zoro #
G210132123
UPC #
-
Country of Origin
China

Details

Watts
2.66 W
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V

Description

Replacement for Lincoln Town CAR Year 2008 Ashtray Light replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.