Zoro Homepage

Replacement For Lithonia Custom-51 Battery

  • Mfr # CUSTOM-51

  • Zoro # G305262926


product price: $41.89
/ea

Key Features

Voltage - Batteries
1.2
Height
0.7"
Depth
1.7"
Battery Size
4/5 A
Battery Capacity
1200 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUSTOM-51
Zoro #
G305262926
UPC #
-
Country of Origin
China

Dimensions

Height
0.7"
Depth
1.7"
Battery Size
4/5 A

Details

Voltage - Batteries
1.2
Item
Battery
Battery Capacity
1200 mAh
Application
Emergency Lighting
Battery Chemistry
Nickel Cadmium (NiCd)
Output Voltage
1.2 V DC
Battery Rechargeable
Yes
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.