Shop ILC
See all product information
Create Account
Replacement for LKB Ultrospec III Halogen replacement light bulb lamp
Mfr # ULTROSPEC III HALOGEN LKB
Zoro # G902934165
product price:Â
$
33.29
/ea
Key Features
Voltage
12
Watts
20
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
T3
Bulb Color Temp.
2800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ULTROSPEC III HALOGEN LKB
- Zoro #
- G902934165
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 20
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape
- T3
- Bulb Color Temp.
- 2800
Description
Replacement for LKB Ultrospec III Halogen replacement light bulb lamp