Zoro Homepage

Replacement for Lowel VIP System 30V replacement light bulb lamp

  • Mfr # VIP SYSTEM 30V LOWEL

  • Zoro # G603221144


product price: $59.65
/ea

Key Features

Voltage
30
Watts
200
Bulb Base Type
G5.3
Bulb Shape
T3.5
Bulb Color Temp.
3200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIP SYSTEM 30V LOWEL
Zoro #
G603221144
UPC #
-
Country of Origin
China

Details

Voltage
30
Watts
200
Bulb Base Type
G5.3
Bulb Shape
T3.5
Bulb Color Temp.
3200

Description

Replacement for Lowel VIP System 30V replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.