Shop ILC
See all product information
Create Account
Replacement for LTM Pepper Pepper 650 300w 230v replacement light bulb lamp
Mfr # PEPPER 650 300W 230V LTM PEPPER
Zoro # G503222388
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Voltage
240
Watts
300
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Shape
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEPPER 650 300W 230V LTM PEPPER
- Zoro #
- G503222388
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 240
- Watts
- 300
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Shape
- T8
Description
Replacement for LTM Pepper Pepper 650 300w 230v replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.