Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Lucas 640 replacement light bulb lamp, 10PK

  • Mfr # 640 LUCAS

  • Zoro # G810116882


product price: $142.99
/pk 10, $14.30/ea
Free Shipping & Returns

Key Features

Voltage
7.5 V
Bulb Shape
G3.5
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Watts
1.65 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640 LUCAS
Zoro #
G810116882
UPC #
-
Country of Origin
China

Details

Voltage
7.5 V
Bulb Shape
G3.5
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Watts
1.65 W

Description

Replacement for Lucas 640 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.