Shop ILC
See all product information
Create Account
Replacement for LUMAPRO 1C393
Mfr # 1C393 LUMAPRO
Zoro # G702808932
product price:Â
$
19.99
/ea
Key Features
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Bulb Shape
T2.5
Wattage Equivalency
10
Voltage
6
Watts
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1C393 LUMAPRO
- Zoro #
- G702808932
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape
- T2.5
- Wattage Equivalency
- 10
- Voltage
- 6
- Watts
- 10
Description
Replacement for Lumapro 1c393 replacement light bulb lamp 2 Pack