Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Lumapro 2eae5 replacement light bulb lamp, 25PK

  • Mfr # 2EAE5 LUMAPRO

  • Zoro # G810157632


product price: $1,252.99
/pk 25, $50.12/ea
Free Shipping & Returns

Key Features

Wattage Equivalency
28 W
Bulb Shape
T5
Bulb Color Temp.
5000 K
Bulb Base Type
G5 MINIATURE BIPIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2EAE5 LUMAPRO
Zoro #
G810157632
UPC #
-
Country of Origin
China

Details

Wattage Equivalency
28 W
Bulb Shape
T5
Bulb Color Temp.
5000 K
Bulb Base Type
G5 MINIATURE BIPIN

Description

Replacement for Lumapro 2eae5 replacement light bulb lamp 25 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.