Zoro Homepage

Replacement for Lumapro 2ett7 replacement light bulb lamp, 15PK

  • Mfr # 2ETT7 LUMAPRO

  • Zoro # G610142593


product price: $510.99
/pk 15, $34.07/ea
Free Shipping & Returns

Key Features

Bulb Shape
T8
Wattage Equivalency
31 W
Bulb Color Temp.
3000 K
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ETT7 LUMAPRO
Zoro #
G610142593
UPC #
-
Country of Origin
China

Details

Bulb Shape
T8
Wattage Equivalency
31 W
Bulb Color Temp.
3000 K
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER

Description

Replacement for Lumapro 2ett7 replacement light bulb lamp 15 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.