Zoro Homepage

Replacement for Lumapro 2flx7 replacement light bulb lamp, 10PK

  • Mfr # 2FLX7 LUMAPRO

  • Zoro # G010126889


product price: $33.85
/pk 10, $3.39/ea

Key Features

Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Watts
2.5 W
Bulb Shape
G4.5
Voltage
5 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FLX7 LUMAPRO
Zoro #
G010126889
UPC #
-
Country of Origin
China

Details

Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Watts
2.5 W
Bulb Shape
G4.5
Voltage
5 V

Description

Replacement for Lumapro 2flx7 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.