Shop ILC
See all product information
Create Account
Replacement for Lumapro 4v483 replacement light bulb lamp
Mfr # 4V483 LUMAPRO
Zoro # G003222185
product price:Â
$
45.19
/ea
Key Features
Voltage
130
Watts
250
Bulb Base Type
E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Bulb Shape
T4
Bulb Color Temp.
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4V483 LUMAPRO
- Zoro #
- G003222185
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 130
- Watts
- 250
- Bulb Base Type
- E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape
- T4
- Bulb Color Temp.
- 3000
Description
Replacement for Lumapro 4v483 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.