Zoro Homepage

Replacement for Lumapro 4v754 replacement light bulb lamp, 10PK

  • Mfr # 4V754 LUMAPRO

  • Zoro # G510138672


product price: $125.99
/pk 10, $12.60/ea
Free Shipping & Returns

Key Features

Watts
6 W
Voltage
120 V
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4V754 LUMAPRO
Zoro #
G510138672
UPC #
-
Country of Origin
China

Details

Watts
6 W
Voltage
120 V
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S6

Description

Replacement for Lumapro 4v754 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.