Shop ILC
See all product information
Create Account
Replacement for Lumapro 5v755 replacement light bulb lamp, 2PK
Mfr # 5V755 LUMAPRO
Zoro # G210173256
product price:Â
$
34.79
/pk 2, $17.40/ea
Key Features
Bulb Shape
A15
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
40 W
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5V755 LUMAPRO
- Zoro #
- G210173256
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- A15
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 40 W
- Voltage
- 120 V
Description
Replacement for Lumapro 5v755 replacement light bulb lamp 2 Pack