Zoro Homepage

Replacement for Lumapro 6nb38 replacement light bulb lamp, 30PK

  • Mfr # 6NB38 LUMAPRO

  • Zoro # G510184099


product price: $326.99
/pk 30, $10.90/ea
Free Shipping & Returns

Key Features

Bulb Color Temp.
3600 K
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T12
Wattage Equivalency
40 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NB38 LUMAPRO
Zoro #
G510184099
UPC #
-
Country of Origin
China

Details

Bulb Color Temp.
3600 K
Bulb Base Type
G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Bulb Shape
T12
Wattage Equivalency
40 W

Description

Replacement for Lumapro 6nb38 replacement light bulb lamp 30 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.