Zoro Homepage

Replacement for Lumenarc H39kb175/cl replacement light bulb lamp, 2PK

  • Mfr # H39KB175/CL LUMENARC

  • Zoro # G510169027


product price: $92.15
/pk 2, $46.08/ea
Free Shipping & Returns

Key Features

Color Temperature
5900 K
Bulb Shape
ED28
Watts
175 W
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H39KB175/CL LUMENARC
Zoro #
G510169027
UPC #
-
Country of Origin
China

Details

Color Temperature
5900 K
Bulb Shape
ED28
Watts
175 W
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)

Description

Replacement for Lumenarc H39kb175/cl replacement light bulb lamp 2 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.