Zoro Homepage

Replacement for Magnavox 187970-10 replacement light bulb lamp

  • Mfr # 187970-10 MAGNAVOX

  • Zoro # G402760523


product price: $54.29
/ea

Key Features

Bulb Shape
T4.5
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
0.25
Watts
0.25
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187970-10 MAGNAVOX
Zoro #
G402760523
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4.5
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Wattage Equivalency
0.25
Watts
0.25
Voltage
120

Description

Replacement for Magnavox 187970-10 replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.