Zoro Homepage

Replacement for Magnavox 187970-9 replacement light bulb lamp, 10PK

  • Mfr # 187970-9 MAGNAVOX

  • Zoro # G810118565


product price: $118.99
/pk 10, $11.90/ea
Free Shipping & Returns

Key Features

Bulb Shape
T3.5
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Watts
37.5 W
Voltage
125 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187970-9 MAGNAVOX
Zoro #
G810118565
UPC #
-
Country of Origin
China

Details

Bulb Shape
T3.5
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Watts
37.5 W
Voltage
125 V

Description

Replacement for Magnavox 187970-9 replacement light bulb lamp 10 Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.