
Replacement for Marco GII Fixation Base With Wire OUT Bottom replacement light bulb lamp
Mfr # GII FIXATION BASE WITH WIRE OUT BOTTOM MARCO
Zoro # G102758295
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Bulb Shape
T1.5
Bulb Base Type
SPECIAL
Wattage Equivalency
1.2
Watts
1.2
Voltage
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GII FIXATION BASE WITH WIRE OUT BOTTOM MARCO
Zoro #
G102758295
UPC #
-
Country of Origin
China
Details
Bulb Shape
T1.5
Bulb Base Type
SPECIAL
Wattage Equivalency
1.2
Watts
1.2
Voltage
6
Description
Replacement for Marco GII Fixation Base With Wire OUT Bottom replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.