Replacement for Marco IV Fixation With PIN IN Center OF Base replacement light bulb lamp

  • Mfr # IV FIXATION WITH PIN IN CENTER OF BASE MARCO

  • Zoro # G602758436


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
SPECIAL
Bulb Shape
T1.5
Wattage Equivalency
1.2
Watts
1.2
Voltage
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IV FIXATION WITH PIN IN CENTER OF BASE MARCO
Zoro #
G602758436
UPC #
-
Country of Origin
China

Details

Bulb Base Type
SPECIAL
Bulb Shape
T1.5
Wattage Equivalency
1.2
Watts
1.2
Voltage
6

Description

Replacement for Marco IV Fixation With PIN IN Center OF Base replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.