Shop ILC
See all product information
Create Account
Replacement for Marco Keratometer I replacement light bulb lamp
Mfr # KERATOMETER I MARCO
Zoro # G402971448
product price:Â
$
8.19
/ea
Sold in multiples of 2 for $16.38
Key Features
Voltage
120
Watts
15
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
T6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KERATOMETER I MARCO
- Zoro #
- G402971448
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 15
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape
- T6
Description
Replacement for Marco Keratometer I replacement light bulb lamp