Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Marco Keratometer II Main Bulb replacement light bulb lamp

  • Mfr # KERATOMETER II MAIN BULB MARCO

  • Zoro # G002971398


product price: $24.29
/ea

Key Features

Voltage
120
Watts
15
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
T6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KERATOMETER II MAIN BULB MARCO
Zoro #
G002971398
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
15
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
T6

Description

Replacement for Marco Keratometer II Main Bulb replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.