Zoro Homepage

Replacement for Martek Led-mb-6v-white replacement light bulb lamp

  • Mfr # LED-MB-6V-WHITE MARTEK

  • Zoro # G402764330


product price: $25.95
/ea

Key Features

Voltage
6
Watts
1.08
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T3 1/4
Color Temperature
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-MB-6V-WHITE MARTEK
Zoro #
G402764330
UPC #
-
Country of Origin
China

Details

Voltage
6
Watts
1.08
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T3 1/4
Color Temperature
4
Wattage Equivalency
1.08

Description

Replacement for Martek Led-mb-6v-white replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.