Shop ILC
See all product information
Create Account
Replacement for Martin Surgical C-300 replacement light bulb lamp, 2PK
Mfr # C-300 MARTIN SURGICAL
Zoro # G210156303
product price:Â
$
50.19
/pk 2, $25.10/ea
Key Features
Bulb Base Type
GY6.35 2-PIN ROUND PINS
Voltage
24 V
Watts
50 W
Bulb Shape
T4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-300 MARTIN SURGICAL
- Zoro #
- G210156303
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- GY6.35 2-PIN ROUND PINS
- Voltage
- 24 V
- Watts
- 50 W
- Bulb Shape
- T4
Description
Replacement for Martin Surgical C-300 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.