
Replacement for Mazda 3 L4 2.0l 520cca FOR Year 2004 Dome replacement light bulb lamp, 10PK
Mfr # 3 L4 2.0L 520CCA FOR YEAR 2004 DOME MAZDA
Zoro # G010142438
product price: $162.99
/pk 10, $16.30/ea
Free Shipping & Returns
Key Features
Voltage
12 V
Bulb Base Type
SV8.5-8 FESTOON CAP
Watts
10 W
Bulb Shape
FESTOON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3 L4 2.0L 520CCA FOR YEAR 2004 DOME MAZDA
Zoro #
G010142438
UPC #
-
Country of Origin
China
Details
Voltage
12 V
Bulb Base Type
SV8.5-8 FESTOON CAP
Watts
10 W
Bulb Shape
FESTOON
Description
Replacement for Mazda 3 L4 2.0l 520cca FOR Year 2004 Dome replacement light bulb lamp 10 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.