
Replacement for Mazda 3 L4 2.0l 525cca Skyactiv/sedan FOR Year 2013 FOG replacement light bulb lamp
Mfr # 3 L4 2.0L 525CCA SKYACTIV/SEDAN FOR YEAR 2013
Zoro # G002966332
product price:Â $30.39
/eaKey Features
Bulb Shape
T4
Bulb Base Type
PGJ19-2
Wattage Equivalency
55
Watts
55
Voltage
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3 L4 2.0L 525CCA SKYACTIV/SEDAN FOR YEAR 2013
Zoro #
G002966332
UPC #
-
Country of Origin
China
Details
Bulb Shape
T4
Bulb Base Type
PGJ19-2
Wattage Equivalency
55
Watts
55
Voltage
12
Description
Replacement for Mazda 3 L4 2.0l 525cca Skyactiv/sedan FOR Year 2013 FOG replacement light bulb lamp
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.