Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for Mazda 3 L4 2.3l 355cca FOR Year 2009 Headlight replacement light bulb lamp

  • Mfr # 3 L4 2.3L 355CCA FOR YEAR 2009 HEADLIGHT MAZD

  • Zoro # G602966589


product price: $27.99
/ea

Key Features

Bulb Shape
T5
Bulb Base Type
PX26D DOUBLE CONTACT W/26MM COLAR
Wattage Equivalency
55
Watts
55
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3 L4 2.3L 355CCA FOR YEAR 2009 HEADLIGHT MAZD
Zoro #
G602966589
UPC #
-
Country of Origin
China

Details

Bulb Shape
T5
Bulb Base Type
PX26D DOUBLE CONTACT W/26MM COLAR
Wattage Equivalency
55
Watts
55
Voltage
12

Description

Replacement for Mazda 3 L4 2.3l 355cca FOR Year 2009 Headlight replacement light bulb lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.