Shop ILC
See all product information
Create Account
Replacement for Mazda 3 L4 2.5l 350cca Sedan FOR Year 2011 Trunk replacement light bulb lamp, 10PK
Mfr # 3 L4 2.5L 350CCA SEDAN FOR YEAR 2011 TRUNK MA
Zoro # G010144357
product price:Â
$
142.99
/pk of 10, $14.30/ea
Free Shipping & Returns
Key Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
3.78 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3 L4 2.5L 350CCA SEDAN FOR YEAR 2011 TRUNK MA
- Zoro #
- G010144357
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Voltage
- 14 V
- Watts
- 3.78 W
Description
Replacement for Mazda 3 L4 2.5l 350cca Sedan FOR Year 2011 Trunk replacement light bulb lamp 10 Pack