Replacement for Mazda 6 L4 2.5l 590cca FOR Year 2010 Headlight replacement light bulb lamp

  • Mfr # 6 L4 2.5L 590CCA FOR YEAR 2010 HEADLIGHT MAZD

  • Zoro # G202967016


product price: $24.35
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
PGJ19-5
Wattage Equivalency
65
Watts
65
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 L4 2.5L 590CCA FOR YEAR 2010 HEADLIGHT MAZD
Zoro #
G202967016
UPC #
-
Country of Origin
China

Details

Bulb Shape
T4
Bulb Base Type
PGJ19-5
Wattage Equivalency
65
Watts
65
Voltage
12

Description

Replacement for Mazda 6 L4 2.5l 590cca FOR Year 2010 Headlight replacement light bulb lamp

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.