This item is Discontinued.

Ilc Replacement for Mazda B Series Trucks Year 2002 FOG Light replacement light bulb lamp B SERIES TRUCKS  YEAR  2002  FOG LIGHT MAZDA

This item is Discontinued.

Ilc

Replacement for Mazda B Series Trucks Year 2002 FOG Light replacement light bulb lamp (Discontinued)

Mfr # B SERIES TRUCKS YEAR 2002 FOG LIGHT MAZDA
Zoro # G402805668
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B SERIES TRUCKS YEAR 2002 FOG LIGHT MAZDA
Zoro #
G402805668
UPC #
-
Country of Origin
China

Details

Bulb Base Type
P22D RIGHT ANGLE BASE
Bulb Shape
T4
Wattage Equivalency
55
Voltage
12.8
Watts
55

Description

Replacement for Mazda B Series Trucks Year 2002 FOG Light replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.