This item is Discontinued.

This item is Discontinued.
Replacement for Mazda B Series Trucks Year 2002 Seat Belt Light replacement light bulb lamp, 10PK (Discontinued)
Mfr #
B SERIES TRUCKS YEAR 2002 SEAT BELT LIGHT MAZ
Zoro #
G410135238
Country of Origin China
Category Vehicle Bulbs & Lenses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- B SERIES TRUCKS YEAR 2002 SEAT BELT LIGHT MAZ
- Zoro #
- G410135238
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Voltage
- 14 V
- Watts
- 3.78 W
Description
Replacement for Mazda B Series Trucks Year 2002 Seat Belt Light replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.