Zoro Homepage

Replacement for Medela 2217 Battery

  • Mfr # 2217

  • Zoro # G605365136


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Features
Circuit Breaker
Durability
Water Proof
Power Source
Battery
Product Color
White
Conductor
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2217
Zoro #
G605365136
UPC #
-
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Item
Network Cable
Features
Circuit Breaker
Durability
Water Proof
Power Source
Battery
Product Color
White
Conductor
Copper
Connector Plating
Gold
Number of Batteries
2
Light Source Type
Bulb
Connector on Second End Details
1 x RJ-45 Network - Male
Connector on First End Details
1 x RJ-45 Network - Male
Device Supported
Network Device
Cable Type
Category 6
Controls
Push button 3 way switch

Description

Replacement for Medela 2217 Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.