Shop ILC
See all product information
Create Account
Replacement for Medical Illumination 015041 White Lamp replacement light bulb lamp, 2PK
Mfr # 015041 WHITE LAMP MEDICAL ILLUMINATION
Zoro # G710156612
product price:Â
$
34.69
/pk 2, $17.35/ea
Key Features
Bulb Shape
T5
Bulb Color Temp.
4100 K
Bulb Base Type
G5 MINIATURE BIPIN
Wattage Equivalency
4 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 015041 WHITE LAMP MEDICAL ILLUMINATION
- Zoro #
- G710156612
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T5
- Bulb Color Temp.
- 4100 K
- Bulb Base Type
- G5 MINIATURE BIPIN
- Wattage Equivalency
- 4 W
Description
Replacement for Medical Illumination 015041 White Lamp replacement light bulb lamp 2 Pack