
Replacement for Medical Illumination 10tj Anniversary Illum. Light replacement light bulb lamp
Mfr # 10TJ ANNIVERSARY ILLUM. LIGHT MEDICAL ILLUMINATIO
Zoro # G103013775
product price:Â $68.59
/eaKey Features
Voltage
120
Watts
150
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
T10
Bulb Color Temp.
3000
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10TJ ANNIVERSARY ILLUM. LIGHT MEDICAL ILLUMINATIO
Zoro #
G103013775
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
150
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
T10
Bulb Color Temp.
3000
Description
Replacement for Medical Illumination 10tj Anniversary Illum. Light replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.