
Replacement for Medical Illumination System TWO MH Halogen Bulb replacement light bulb lamp
Mfr # SYSTEM TWO MH HALOGEN BULB MEDICAL ILLUMINATION
Zoro # G403200530
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Voltage
22.8
Watts
80
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
BT4
Bulb Color Temp.
3200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYSTEM TWO MH HALOGEN BULB MEDICAL ILLUMINATION
Zoro #
G403200530
UPC #
-
Country of Origin
China
Details
Voltage
22.8
Watts
80
Bulb Base Type
G6.35 GY6.35 GZ6.35 2-PIN
Bulb Shape
BT4
Bulb Color Temp.
3200
Description
Replacement for Medical Illumination System TWO MH Halogen Bulb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.