Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement for MEIJI TECHNO ABE TOP & BOTTOM LIGHT

  • Mfr # ABE TOP & BOTTOM LIGHT MEIJI TECHNO

  • Zoro # G502758116


product price: $14.89
/ea

Key Features

Bulb Shape
T2.5
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Wattage Equivalency
10
Watts
10
Voltage
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABE TOP & BOTTOM LIGHT MEIJI TECHNO
Zoro #
G502758116
UPC #
-
Country of Origin
China

Details

Bulb Shape
T2.5
Bulb Base Type
G4 / GZX4 2-PIN 4MM CENTER/CENTER
Wattage Equivalency
10
Watts
10
Voltage
6

Description

Replacement for Meiji Techno ABE TOP & Bottom Light replacement light bulb lamp 2 Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.